
CNC Tap, 3/8"-16, Modified Bottoming, UN, 3 Flutes, Steam Oxide Finish
Mfr # BB485
Zoro # G4295694
product price:Â $29.45
/eaKey Features
Tap Thread Size
3/8"-16
Tap Thread Type
UN
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Finish
Steam Oxide Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BB485
Zoro #
G4295694
UPC #
-
Country of Origin
Unknown
Dimensions
Tap Thread Size
3/8"-16
Max Depth Of Thread
2.5xD
Details
Item
CNC Tap
Tap Thread Type
UN
Tap Chamfer
Modified Bottoming
Number of Flutes
3
Tap Finish
Steam Oxide Finish
Thread Direction
Right Hand
Application
Steels and Stainless Steels <35HRc
Tap Material
Powdered Metal HSS-PM
Hole Type
Blind Hole
Series
BB
Cutting Direction
Right Hand
Thread Chamfer
2-3 Pitch Lead
Coolant Through
No
Thread Limit
H5
Flute Type
Spiral
Shank Type
USCTI
Helix Angle
40 Degrees
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.