Caution Sign, 7 in. H, Alum, Confined Space, LCU3-0445-RA_10x7

  • Mfr # LCU3-0445-RA_10x7

  • Zoro # G4295910


product price:  $8.25
/ea

Key Features

Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU3-0445-RA_10x7
Zoro #
G4295910
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Confined Space Caution Sign
Header
Caution
Legend
Confined Space Entry Permit Required Call Your Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Header Background Color
Black
Legend/Background Color
Black/Yellow
Legend Style
Text
Legend Color
Black
ANSI Compliant
Yes
Language
English
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Graffiti Resistant
Yes
Metal Detectable
Yes
Corrosion Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Mirror Print
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
Confined Space Entry Permit Required Call Your Supervisor
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Mounting Pattern
4 Corner
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Product Type
Reflective Confined Space Caution Sign

Description

Reflective Confined Space Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Entry Permit Required Call Your Supervisor, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.