Film Tape, 2 in W x 1,000 ft L, 3 mil Thick, Transparent, Acrylic Adhesive

  • Mfr # 15C547

  • Zoro # G4296722


product price:  $36.59
/ea

Key Features

Tape Color
Transparent
Tape Length
1,000 ft
Tape Width
2 in
Material
Polyethylene
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15C547
Zoro #
G4296722
UPC #
888519036242
Country of Origin
United States

Dimensions

Tape Length
1,000 ft
Tape Width
2 in
Thickness
3 mil
Tape Thickness
3 mil
Tape Core Diameter
3 in
Metric Tape Width
25.4 mm
Imperial Tape Length
333 yd
Imperial Tape Width
2 in
Metric Tape Length
304.8 m
Roll Width
2 in

Details

Item
Film Tape
Tape Color
Transparent
Material
Polyethylene
Tape Adhesive
Acrylic
Tape Elongation
Not Rated
Series
TC3001
Tape Tensile Strength
300 lb/in
Tape Backing Material
Polyethylene Film
Tape Adhesive Strength
6.0 oz/in
Standards
PSTC
Type
General Purpose, Low Tack Surface Protection
Clean Removal Time
Not Rated
Max. Tape Performance Temp.
Not Rated
Min. Tape Performance Temp.
Not Rated
Color
Transparent
Number of Adhesive Sides
1
Tape Backing Construction
Film
Tape Sub-Type
General Purpose Surface Protection Film Tape
Specifications Met
PSTC
Tape Brand
TapeCase
Minimum Tape Performance Temperature
Not Rated
Brand and Series
TapeCase TC3001
Tape Type
Surface Protection Tape
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Temperature Range
Not Rated
Surface Compatibility
Glass, Metal
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
Not Rated
Environment
Indoor
Adhesion to Steel
6 oz/in
Features
Masking

Description

Film Tape, Tape Color Transparent, Tape Brand TapeCase, Brand and Series TapeCase TC3001, Imperial Tape Length 333 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 333 yd, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series TC3001, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.