Cor Rad End Mill, 1", Carb, 0" rad
Mfr # 284-000869
Zoro # G4296985
product price:Â $245.99
/ea
Free Shipping & Returns
Key Features
Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
284-000869
Zoro #
G4296985
UPC #
888226273886
Country of Origin
United States
Dimensions
Corner Radius
0 in
Shank Dia.
1 in
Chamfer Width
0.001 in
Length of Cut
1.5 in
Overall Length
4 in
Milling Dia.
1 in
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 1.5 in, 4 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.