This item is Discontinued.

Century OEM Replacement Motor, 1/40, Replacement For: 56343-0 OPV343

OEM Replacement Motor, 1/40, Replacement For: 56343-0 (Discontinued)

  • Mfr # OPV343
  • Zoro # G4297027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPV343
Zoro #
G4297027
UPC #
786674005595
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8"
Shaft Length
5-7/16"
Length Less Shaft
2-13/16"
Body Dia.
3-3/8"
Overall Length
8-1/4"

Details

Frame
3.3
HP
1/40
Item
OEM Replacement Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Lug
Motor Shaft Rotation
CWSE
Motor Thermal Protection
Fuse
Nameplate RPM
1550
No. of Speeds
2
Phase
1
RPM Range
1501-1600
Voltage
115
Motor Bearings
Sleeve
Replacement For
56343-0
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.6
Capacitor Required
No
Standards
UL Recognized (E46412), CSA Certified (LR43341)
Hz
60
Motor Service Factor
1.00
Application
Aaon
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Mounting Position
All Angle
Rotation
CWSE

Description

OEM Replacement Motor, 1 Phase, Motor Design Shaded Pole, 1/40 HP, Nameplate RPM 1550, No. of Speeds 2, Voltage 115, Full Load Amps 3.6, 3.3 Frame, Replacement For 56343-0, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Fuse, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Lug, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.