Socket Adapter, 1/2" Female Sq, 3/8" Squar, Skt Adptr, Steel, Chrome, 1/2 in, 3/8 in

  • Mfr # 401

  • Zoro # G4298007


product price:  $17.99
/ea

Key Features

Number of Pieces
1
Finish
Chrome
Overall Length
2 in
Features
Corrosion Resistant, Spring Loaded Steel Ball
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401
Zoro #
G4298007
UPC #
025141004014
Country of Origin
United States

Dimensions

Drive Size
1/2"
Overall Length
2 in
Output Drive Size
3/8"
Input Drive Size
1/2 in

Details

Item
Adapter
Number of Pieces
1
Finish
Chrome
Features
Corrosion Resistant, Spring Loaded Steel Ball
Drive Type
Hand
Output Drive Type
Male Square
Impact Rated
No
Locking
No
SAE or Metric
SAE
Number of Points
4
Standards
ASME B107.110 - 2012
Measurement Type
SAE
Material
Alloy Steel
Output Drive Gender
Male
Output Drive Shape
Square
Input Drive Gender
Female
Corrosion Resistant
Yes
Input Drive Shape
Square
Non-Sparking
No
Insulated
No
Corrosion-Resistance
Corrosion-Resistant
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

If you need to convert your 3/8" drive socket set into a 1/2" drive, this SK Professional Tools 401 1/2" Drive Adapter is the tool for you. The adapter features a corrosion resistant chrome finish and a spring loaded steel ball for easy installation. Its overall length is 2 in., while its output drive size is male square. It has an input drive size of 1/2 in. and an output drive size of 3/8". The SK Professional Tools 401 1/2" Drive Adapter will help you complete any task quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.