Wobble Socket Extension, 1/4" Dr, 6" L

  • Mfr # 40926

  • Zoro # G4298034


product price:  $15.55
/ea

Key Features

Drive Size
1/4"
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Features
Corrosion Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40926
Zoro #
G4298034
UPC #
025141409260
Country of Origin
United States

Dimensions

Drive Size
1/4"
Overall Length
6 in
Output Drive Size
1/4"
Input Drive Size
1/4 in
Socket Size
1/4 in

Details

Item
Wobble Extension
Finish
Chrome
Number of Pieces
1
For Use With
1/4" Drive Sockets
Features
Corrosion Resistance
Impact Rated
No
Output Drive Type
Male Square
Number of Points
6, 4
Material
Alloy Steel
Locking
No
Standards
ASME B107.110-2012
Measurement Type
SAE
Drive Type
Hand
SAE or Metric
SAE
Input Drive Gender
Female
Output Drive Gender
Male
Input Drive Shape
Square
Socket Extension Type
Wobble
Insulated
No
Output Drive Shape
Square
Non-Sparking
No
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Socket Extension Style
Wobble

Description

If you need to reach into small, tight spaces with your socket wrench, the SK Professional Tools 40926 Wobble Socket Extension is just what you need. The alloy steel extension has a 1/4" drive size and 6" length. It also features corrosion resistance, which will help it last longer. The square output type allows you to attach sockets for extra torque when needed. This 6 point wobbler is available in chrome finish and comes with a 1/4 in. socket size. For working in small spaces, the SK Professional Tools Wobble Socket Extension will get the job done.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.