Socket Extension, 3/8 in. Dr, 6 in. L, Socket Extension, Chrome, Drv 3/8 in

  • Mfr # 45161

  • Zoro # G4298357


product price:  $18.03
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45161
Zoro #
G4298357
UPC #
025141451610
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
6 in
Output Drive Size
3/8"
Socket Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
3/8" Drive Sockets
Locking
No
Measurement Type
SAE
Impact Rated
No
Number of Points
6, 4
Standards
ASME B107.110-2012
Output Drive Type
Male Square
Drive Type
Hand
Material
Alloy Steel
SAE or Metric
SAE
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Female
Insulated
No
Input Drive Shape
Square
Output Drive Shape
Square
Socket Extension Type
Standard
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 45161 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45161 Socket Extension is a single-piece tool designed for use with 3/8" drive sockets. With an overall length of 6 inches, this extension features both input and output drive sizes of 3/8 inch. The input drive shape is square and the output drive shape is a male square with a six-point design. This socket extension adheres to the ASME B107.110-2012 standards, ensuring its compatibility with various hand-driven applications.
Constructed from alloy steel, this socket extension offers durability and longevity in demanding work conditions. Its chrome finish not only enhances its aesthetic appeal but also provides corrosion resistance, making it suitable for long-term use in different environments. One of the key features includes a diamond knurled grip that aids in providing better control during usage.
This standard type socket extension does not have impact rating or insulation properties and does not feature locking capabilities either. It's designed for SAE measurements which makes it adequate for tasks requiring such specifications. Despite having no non-sparking attribute, it still maintains its utility across diverse applications due to its robust construction material and design features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.