Extension 3/8" Dr, 24 in L, 1 Pieces, Chrome

  • Mfr # 45164

  • Zoro # G4298384


product price:  $41.35
/ea

Key Features

Drive Size
3/8"
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45164
Zoro #
G4298384
UPC #
025141451641
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
24 in
Output Drive Size
3/8"
Socket Size
3/8 in
Input Drive Size
3/8 in

Details

Item
Extension
Finish
Chrome
Number of Pieces
1
Features
Diamond Knurled Grip, Corrosion Resistance
For Use With
3/8" Drive Sockets
Drive Type
Hand
SAE or Metric
SAE
Output Drive Type
Male Square
Locking
No
Impact Rated
No
Measurement Type
SAE
Material
Alloy Steel
Standards
ASME B107.110-2012
Number of Points
6, 4
Socket Extension Type
Standard
Output Drive Gender
Male
Non-Sparking
No
Insulated
No
Input Drive Gender
Female
Input Drive Shape
Square
Output Drive Shape
Square
Includes Locking
Locking Not Included
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated

Description

Product details about the SK PROFESSIONAL TOOLS - 45164 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The SK Professional Tools 45164 Socket Extension is a robust tool designed for use with 3/8" drive sockets. With an input drive size of 3/8 in and an output drive size of the same, this extension is built to accommodate standard SAE measurements. The overall length of the extension is a substantial 24 inches, providing ample reach for various tasks. Its female input drive shape features a six-point design while its male output drive shape takes on a square form.
Constructed from durable alloy steel, this socket extension offers long-lasting performance and resilience against wear and tear. It boasts a chrome finish that not only enhances its aesthetic appeal but also provides corrosion resistance - an essential feature for tools frequently exposed to harsh conditions or materials. One notable characteristic of this product is its diamond knurled grip which aids in handling and maneuverability during usage.
This single-piece socket extension adheres to ASME B107.110-2012 standards, demonstrating its quality and reliability in professional settings. Despite being non-insulated, non-sparking, and not impact rated or locking, it remains suitable for hand-driven operations where these attributes are not critical requirements. This standard type socket extension with its specific features makes it adequate for businesses seeking reliable tools that deliver consistent results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.