Electric Infrared Heater and Light, 6061 Aircraft Aluminum, 5120 BtuH (Discontinued)
- Mfr # SCOSYXL-L15240s
- Zoro # G4298777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCOSYXL-L15240s
Zoro #
G4298777
UPC #
-
Country of Origin
United Kingdom
Dimensions
Length
26"
Width
6"
Height
5"
Cord Length
6 ft.
Details
Indoor/Outdoor Usage
Indoor/Outdoor
Includes
Mounting Hardware, Safety Grills, Warm Glow Emitters
Watts
1500
Item
Electric Infrared Heater and Light
BtuH Output
5120
Number of Lamps
1
Beam Pattern
50 Degrees
Finish
Silver Epoxy Powder Coated
Housing Material
6061 Aircraft Aluminum
Standards
cCSAus to UL2021, 1278
Heat Pattern Coverage @ Floor (10 Ft.)
9 x 10
Amps @ 1 Phase
6.25
Cord Type
UL Outdoor Approved
Watts Delivered/Sq.-Ft. 12
17
Phase
1
Voltage
240
Description
Electric Infrared Heater and Light, Phase 1, Voltage 240, Beam Pattern 50 Degrees , Housing Material 6061 Aircraft Aluminum, Mounting Type Wall/Ceiling/Suspended, Cord Length 6 ft, Number of Lamps 1, Includes Mounting Hardware, Safety Grills, Warm Glow Emitters, Standards cCSAus to UL2021, 1278
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.