This item is Discontinued.

Council Tool Sledge Hammer, 10 lb., 16 In, Hickory PR100016

Sledge Hammer, 10 lb., 16 In, Hickory (Discontinued)

  • Mfr # PR100016
  • Zoro # G4299111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PR100016
Zoro #
G4299111
UPC #
008298602357
Country of Origin
United States

Dimensions

Overall Length
16"
Face Diameter
2"
Head Width
2-1/2"
Head Length
7-1/8"

Details

Item
Double Face Sledge Hammer
Head Weight
10 lb.
Head Material
Forged Steel
Handle Material
Hickory Wood
Handle Design
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Features
Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA
Standards
ASME B107.54-2001, RC 46-54
Handle Color
Natural
Head Color
Natural
Tether Style
Tether Capable

Description

Double Face Sledge Hammer, Handle Material Hickory Wood, Head Material Forged Steel, Head Weight 10 lb., Face Diameter 2 in, Overall Length 16 in, Features Striking Face Precision Machined with Proper Radius and Chamfer (Bevel), Made in USA, Handle Color Natural, Head Length 7 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.