CNC Tap, DIN Length, 1/4"-20, Modified Bottoming, UN, 3 Flutes, Steam Oxide Finish

  • Mfr # BF403

  • Zoro # G4299720


product price:  $34.09
/ea

Key Features

Tap Thread Size
1/4"-20
Tap Thread Type
UN
Tap Chamfer
Modified Bottoming
Tap Finish
Steam Oxide Finish
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF403
Zoro #
G4299720
UPC #
-
Country of Origin
Unknown

Dimensions

Tap Thread Size
1/4"-20
Max Depth Of Thread
2.5xD

Details

Item
CNC Tap, DIN Length
Tap Thread Type
UN
Tap Chamfer
Modified Bottoming
Tap Finish
Steam Oxide Finish
Tap Material
Powdered Metal
Number of Flutes
3
Application
Steels and Stainless Steels <35HRc
Thread Direction
Right Hand
Thread Chamfer
2-3 Pitch Lead
Hole Type
Blind Hole
Series
BF
Flute Type
Spiral
Cutting Direction
Right Hand
Thread Limit
H3
Helix Angle
40 Degrees
Shank Type
USCTI
Coolant Through
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.