SHOCKWAVE Impact Square Recess No. 1 Insert Bits (5 PK)

  • Mfr # 48-32-4621

  • Zoro # G4299985


product price:  $6.97
/pk 5, $1.39/ea

Key Features

Overall Bit Length
1 in
Point Size
#1
Shank Size
1/4 in
Bit Style
Square Recess
Includes
(5) SQ1 Insert Bits
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4621
Zoro #
G4299985
UPC #
045242247233
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#1
Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#1
Tip Size
#1
Bit Industry Size
#1

Details

Bit Style
Square Recess
Includes
(5) SQ1 Insert Bits
Number of Pieces
5 pc.
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Phosphate
Impact Rated
Impact Rated
Item
Insert Bit
Fastening Tool Item
Insert Bit
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Tip Type
Standard
Shank Shape
Hex
Material
Alloy Steel
Fastening Tool Item Type
Magnetic Insert Bit
Product Type
Insert Bit
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
End Design
Single End
Measurement System
Imperial
Series
SHOCKWAVE(TM)
Head Style
Square

Description

Insert Bit, Application - Tools Impact, Bit Style Square Recess, Fastening Tool Tip Size #1, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.