This item is Discontinued.

Converse One Star Athletic Work Shoes, Stl, Mn, 10.5M, Blk, PR C1620-105M

Athletic Work Shoes, Stl, Mn, 10.5M, Blk, PR (Discontinued)

  • Mfr # C1620-105M
  • Zoro # G4300116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1620-105M
Zoro #
G4300116
UPC #
-
Country of Origin
China

Dimensions

Height
4"
Footwear Width
M
Size
10-1/2
Width
Medium

Details

Metatarsal Guard
No
Insulated
No
Standards
ASTM F2413-05
Footwear Sole Pattern
Cleated
Color
Black/Blue
Waterproof
No
Max. Heat Rating
Not Rated
Item
Athletic Work Shoes
Gender
Men's
Outsole Material
Rubber
Toe Type
Steel
Footwear Closure Type
Lace Up
Liner Material
Moisture Wicking Nylon Mesh
Midsole Material
Rubber
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Upper Material
Leather and Nylon Mesh
Resists
Slips
Closure Type
Lace Up
Material
Leather and Mesh

Description

Athletic Work Shoes, Metatarsal Guard No, Color Black/Blue, Width Medium, Gender Men's, Insulated No, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.