Athletic Work Shoes, Stl, Mn, 12, Blk, PR (Discontinued)
- Mfr # C1620-12M
- Zoro # G4300143
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C1620-12M
Zoro #
G4300143
UPC #
-
Country of Origin
China
Dimensions
Footwear Width
M
Height
4"
Size
12
Width
Medium
Details
Color
Black/Blue
Footwear Closure Type
Lace Up
Toe Type
Steel
Gender
Men's
Max. Heat Rating
Not Rated
Liner Material
Moisture Wicking Nylon Mesh
Metatarsal Guard
No
Standards
ASTM F2413-05
Shank Material
Rubber
Item
Athletic Work Shoes
Footwear Sole Pattern
Cleated
Outsole Material
Rubber
Insulated
No
Waterproof
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Lace Up
Resists
Slips
Upper Material
Leather and Nylon Mesh
Material
Leather and Mesh
Description
Athletic Work Shoes, Metatarsal Guard No, Color Black/Blue, Width Medium, Gender Men's, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.