1/4", 3/8", 1/2" Drive Adapter Set, SAE, 8 pcs, Chrome

  • Mfr # 4518

  • Zoro # G4300947


product price:  $150.24
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
8
Finish
Chrome
Overall Length
1 5/16 in, 2 in, 2 1/2 in
Includes
Universal Chrome Adapters: 1/4, 3/8, 1/2 in Drives, Chrome Adapters: 1/4 in Female x 3/8 in Male, 3/8 in Female x 1/4 in Male, 3/8 in Female x 1/2 in Male, 1/2 in Female x 3/8 in Male, 1/2 in Female x 3/4 in Male, Sure Grip Plastic Socket Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4518
Zoro #
G4300947
UPC #
025141045185
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Overall Length
1 5/16 in, 2 in, 2 1/2 in
Output Drive Size
1/4 in, 3/8 in, 1/2 in, 3/4 in
Container Length
10 1/4 in
Container Width
3 in
Container Height
1 1/4 in
Input Drive Size
1/4 in, 3/8 in, 1/2 in

Details

Item
Adapter Set
Number of Pieces
8
Finish
Chrome
Includes
Universal Chrome Adapters: 1/4, 3/8, 1/2 in Drives, Chrome Adapters: 1/4 in Female x 3/8 in Male, 3/8 in Female x 1/4 in Male, 3/8 in Female x 1/2 in Male, 1/2 in Female x 3/8 in Male, 1/2 in Female x 3/4 in Male, Sure Grip Plastic Socket Rail
Output Drive Type
Male Square
Features
Corrosion Resistant, Sure Grip Rail, Ball Detent Feature
Impact Rated
No
Drive Type
Hand
Locking
No
Measurement Type
SAE
Material
Alloy Steel
SAE or Metric
SAE
Number of Points
4
Standards
ASME B107.110 - 2012
Output Drive Gender
Male
Non-Sparking
No
Input Drive Gender
Female
Input Drive Shape
Square
Container Features
Slim
Insulated
No
Output Drive Shape
Square
Container Type
Rail
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

This Sk Professional Tools 4518 1/4", 3/8", 1/2" Drive Adapter Set is the perfect set of adapters for your job. These socket adapters are designed to help you work on a variety of tools and equipment, allowing you to get more done in less time. The adapter set features corrosion resistant chrome finish, as well as a sure grip rail and ball detent feature. Each adapter has an overall length of 1 11/32 in., 2 in., and 2 1/2 in., making them perfect for reaching into tight spaces where standard sockets cannot reach. The kit includes 8 adapters that have male square output drive types with SAE input drive sizes ranging from 1/4 inch to 1/2 inch. With this Sk Professional Tools 4518 Adapter Set, working on your projects will be much easier than before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.