1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, SuperKrome Plating Finish
Mfr # 40970
Zoro # G4301367
product price:Â $52.67
/eaKey Features
Drive Size
1/4"
Number of Geared Teeth
60
Head Style
Round
Overall Length
4-1/2"
Finish
SuperKrome Plating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40970
Zoro #
G4301367
UPC #
025141409703
Country of Origin
United States
Dimensions
Drive Size
1/4"
Overall Length
4-1/2"
Head Width
1 in
Head Depth
1/2 in
Head Thickness
27/32 in
Description
Hand Ratchet, Standard, Round, Reversing Reversible, Alloy Steel, Minimum Arc Swing 6 Degrees , Overall Length 4 1/2 in, Drive Size 1/4 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.