3/8" Drive, 10" Breaker Bar, SuperKrome Plating

  • Mfr # 45152

  • Zoro # G4301446


product price:  $38.66
/ea

Key Features

Finish
SuperKrome Plating
Tether Capable
Tether Capable
Handle Type
Standard
Features
Corrosion Resistant, Flexible Head
For Use With
3/8 in Sockets/Ratchet Adapters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45152
Zoro #
G4301446
UPC #
025141451528
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
10"

Details

Item
Breaker Bar
Finish
SuperKrome Plating
Tether Capable
Tether Capable
Handle Type
Standard
Features
Corrosion Resistant, Flexible Head
For Use With
3/8 in Sockets/Ratchet Adapters
Material
Alloy Steel
Head Style
Flexible
Head Movement
Flexible
Reversing
No
Standards
ASME B107.110-2012
Tether Style
Tether Capable
Flex Range of Motion
181 Degrees
Non-Magnetic
No
Non-Sparking
No
Corrosion Resistant
Yes
Grip Style
Knurled
Insulated
No
Ratcheting
No
Head Type
Flexible
Handle Shape
Straight
Tether Ready
No
Includes Ratcheting
Ratcheting Not Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Head Shape
Straight
Includes Insulation
Not Insulated

Description

Breaker Bar, Drive Size 3/8 in, Alloy Steel, Chrome, Overall Length 10 in, Flexible, Standard, Straight, Knurled, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.