Extension Set 3/8" Dr, 1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in L, 8 Pieces, Chrome

  • Mfr # 4538

  • Zoro # G4301455


product price:  $168.07
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Overall Length
1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in
Finish
Chrome
Number of Pieces
8
For Use With
3/8" Drive Sockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4538
Zoro #
G4301455
UPC #
025141045383
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
1 1/2 in, 3 in, 4 in, 6 in, 8 in, 10 in, 18 in, 24 in
Output Drive Size
3/8"
Socket Size
3/8 in
Container Width
2 in
Input Drive Size
3/8 in
Container Length
5 in
Container Height
29 1/2 in

Details

Item
Extension Set
Finish
Chrome
Number of Pieces
8
For Use With
3/8" Drive Sockets
Features
Ball Detent, Corrosion Resistance
Includes
1-1/2, 3, 4, 6, 8, 10, 18, 24" Extensions, Plastic Tray
Measurement Type
SAE
SAE or Metric
SAE
Impact Rated
No
Output Drive Type
Female Square
Locking
No
Number of Points
4
Material
Alloy Steel
Standards
ASME B107.110-2012
Drive Type
Hand
Container Type
Tray
Input Drive Gender
Female
Insulated
No
Input Drive Shape
Square
Non-Sparking
No
Output Drive Gender
Male
Output Drive Shape
Square
Container Features
Slim Fit
Socket Extension Type
Standard
Socket Extension Style
Standard
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Product details about the SK PROFESSIONAL TOOLS - 4538 Socket Extension Set.
Socket extension sets typically include a variety of extension lengths and sizes, providing versatility for different tasks and situations. These sets often come in handy cases or trays, allowing for easy organization and access to the extensions, making them essential additions to any mechanic or industry professional toolkit.
The SK Professional Tools 4538 Socket Extension Set is a comprehensive collection of eight pieces, each with varying lengths from 1 1/2 in to 24 in. This range of sizes provides versatility for different tasks and projects. Each extension has an output drive size of 3/8", compatible with the same sized sockets. The input drive size is also standardized at 3/8" across all extensions, ensuring uniformity and ease of use.
Crafted from durable alloy steel, these extensions are designed to withstand rigorous usage without compromising on performance. They feature a chrome finish that not only enhances their aesthetic appeal but also offers corrosion resistance, adding to their longevity. The square-shaped input and output drives provide adequate grip while handling the tools manually.
This set comes neatly packed in a slim fit plastic tray measuring 5 inches in length, 29 1/2 inches height, and just two inches wide - making it suitable for storage or transport without taking up much space. All items within this set adhere to ASME B107.110-2012 standards which speaks volumes about their quality and reliability.
Each piece features ball detent locking mechanism that helps keep your sockets securely attached during use while allowing easy socket changes when needed. However, please note that these extensions are not insulated nor rated for impact or sparking situations.
In conclusion, the SK Professional Tools -4538 Socket Extension Set is built to offer flexibility and durability for general applications requiring SAE (Society of Automotive Engineers) standard tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.