This item is Discontinued.

Morse Crclr Saw Bld, Crbde, 7-1/4 In, 68 Teeth CSM72568TSC

Crclr Saw Bld, Crbde, 7-1/4 In, 68 Teeth (Discontinued)

  • Mfr # CSM72568TSC
  • Zoro # G4302033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM72568TSC
Zoro #
G4302033
UPC #
-
Country of Origin
United States

Dimensions

Blade Dia.
7 1/4 in
Cutting Depth
2-3/8"
Plate Thickness
0.047 in

Details

Item
Circular Saw Blade
Blade Type
Metal Cutting
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Primary Saw Application
Metal
Tooth Grind
ATB
Kerf
0.063"
Diamond Knockout
Yes
Max. RPM
5800
Arbor Hole
5/8"
Tip Material
Carbide
Hook Angle
10.0 Degrees
Number of Teeth
68
For Use With
Bosch Mfr. No. CS5 /CS10/CS20/1677M/1677MD, Dewalt Mfr. No. DC300K/364/DW368/DW369CSK, Makita Mfr. No. 4131/5057KB/5007FAK/5007FK/5740NB /5377MG/5277NB, Milwaukee Mfr. No. 6390-20/6391-21/6394-21/6477-20

Description

Circular Saw Blade, Blade Dia. 7 1/4 in, Diamond Knockout Yes, Number of Teeth 68, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.047 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.