This item is Discontinued.

Struthers-Dunn Open Power Relay, 100A, 24VDC, SPST B101HXX-12D

Open Power Relay, 100A, 24VDC, SPST (Discontinued)

  • Mfr # B101HXX-12D
  • Zoro # G4302891
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B101HXX-12D
Zoro #
G4302891
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
2.75 in

Details

Item - Relay
Open Power Relay
Mounting - Relay
Side Flange
Item
Open Power Relay
Number of Pins - Relay
4
Mounting
Flange, Side
Contact Form
SPST-NO-DM
Power Consumption - Relay
30.0W
DC Contact Rating - Relay
100A @ 28V
Contact Material
Silver Alloy
Electrical Connection - Power Relay
Screw
Contact Amp Rating (Resistive)
100A @ 120/240VAC, 100A @ 28VDC
Coil Volts
24V DC
Electrical Connection
Screw
Features
Powerful Electromagnetic Structure Produces High Contact Pressure which Results in Very Reliable Low Resistance Contacts
Pins
4
AC Contact Rating - Relay
100A @ 240V
Weight
0.9125 lbs.
Base Type
DIN Rail / Panel
Response Time
60 msec
Series
B101

Description

Open Power Relay, Contact Form SPST-NO-DM, Electrical Connection Screw, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.