Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hubbell Wiring Device-Kellems Vacancy Sensor, PIR, 1200 sq. ft. ATP1277MW

Vacancy Sensor, PIR, 1200 sq. ft. (Discontinued)

  • Mfr # ATP1277MW
  • Zoro # G4303196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATP1277MW
Zoro #
G4303196
UPC #
783585158808
Country of Origin
Taiwan, Province of China

Dimensions

Coverage at Suggested Mounting Height
1200 sq ft

Details

Sensing Technology
Passive Infrared
Installation Location - Motion Sensor
Wall Switch Box
Operating Voltage - Motion Sensing and Dimming
120V AC, 277V AC
Color - Motion Sensing and Dimming
White
Time Delay Adjustment Method - Motion Sensor
Adaptive
Time Delay - Motion Sensor
5 to 30 min
Installation Type
Wall
Max. Capacity @ 277VAC
1200W (CFL, Fluorescent, Halogen, Incandescent, LED)
Coverage
1200 sq. ft.
Voltage
120/277VAC
Color
White
Item
Vacancy Sensor
Sensor Type
Passive Infrared
Watts @ 120V
800
Viewing Angle
180 Degrees
Max. Capacity @ 120VAC
500W (CFL, Fluorescent, Halogen, Incandescent, LED)
For Use With
All Lighting Loads
Time Delay
Adaptive
Watts @ 277V
1200
Timer Range
5 to 30 min.
Coverage Angle - Motion Sensor
180 Degrees
Description/Special Features
Manual-On
Lighting Technology
CFL, Fluorescent, Halogen, Incandescent, LED
Includes
Photocell, Wall Plate
Standards
UL and cUL Listed

Description

Vacancy Sensor, Sensing Technology Passive Infrared, Color White, Includes Photocell, Wall Plate, Lighting Technology CFL, Fluorescent, Halogen, Incandescent, LED, Standards UL and cUL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.