Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 284-000449

  • Zoro # G4304676


product price:  $21.49
/ea

Key Features

Corner Radius
0.06 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
284-000449
Zoro #
G4304676
UPC #
888226269698
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Shank Dia.
1/4 in
Length of Cut
0.5 in
Milling Dia.
0.25 in
Chamfer Width
0.001 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Coolant Holes
0
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Flute Type
Spiral
Series
Fusion
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
End Mill Style
Corner-Radius
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Secondary Material Application ISO Code
M
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
List Number
1130
Material Grade - Machining
C2 Micrograin
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Coolant Fed
Non-Coolant Through
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, P, S
Helix Angle
Variable
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.06 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.