This item is Discontinued.

Hubbell Wiring Device-Kellems GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory GFR8200HILU

GFCI Receptacle, 15A, 125VAC, 5-15R, Ivory (Discontinued)

  • Mfr # GFR8200HILU
  • Zoro # G4305131
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFR8200HILU
Zoro #
G4305131
UPC #
783585389172
Country of Origin
United States

Details

Tamper Resistant
No
Number of Wires
3
Surge Suppression
No
Number of Poles
2
Reset Type
Automatic
Color
Ivory
Self-Testing
No
Application Environment
Heavy Use Hospital Grade
Wiring Method
Back and Side
Outlet Type
Decorator
NEMA Configuration
5-15R
Mounting Type
Flush
Amps
15A
HP
0.5
Special Features
Ground Fault EOL Indicator
Power Indicator
No
Standards
UL Listed, CSA Certified, Buy American Compliant
Voltage
125VAC
Item
GFCI Receptacle
Weather Resistant
No
Grade
Hospital
Features
US Produced

Description

GFCI Receptacle, Number of Poles 2, Number of Wires 3, Wiring Method Back and Side, Grade Hospital, Reset Type Automatic, Standards UL Listed, CSA Certified, Buy American Compliant, Features US Produced

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.