Platform Truck, 1200lb, 72in x 36in, 42in H

  • Mfr # EPT36728PN95

  • Zoro # G4305449


product price:  $625.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Overall Height
38 1/2 in
Overall Length
75 5/8 in
Overall Width
36 3/8 in
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EPT36728PN95
Zoro #
G4305449
UPC #
714334033381
Country of Origin
Mexico

Dimensions

Overall Height
38 1/2 in
Overall Length
75 5/8 in
Overall Width
36 3/8 in
Deck LxWxH
72 in x 36 in x 11-3/8 in
Deck Length
72 in
Caster Wheel Width
3 in
Deck Width
36 in
Caster Wheel Dia.
8 in
Deck Height
11 3/8 in
Overall LxWxH
75-5/8 in x 36-3/8 in x 38-1/2 in
Caster Width
3 in

Details

Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Caster Configuration
(2) Swivel, (2) Rigid
Caster Wheel Material
Pneumatic
Assembled/Unassembled
Assembled
Gauge
12
Frame Material
Steel
Handle Pocket Location
Single End
Finish
Powder Coated
Deck Material
Steel
Number of Caster Wheels
4
Deck Gauge
12 ga
Caster Wheel Type
Pneumatic
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Lip Style
Flush
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Number of Platforms
1
Side Panel Type
No Side Panels
Deck Surface
Smooth
Caster Wheel/Tread Material
Polyurethane
Deck Construction
Solid
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility

Description

Platform Truck, Load Capacity 1,200 lb, Overall Height 38 1/2 in, Overall Length 75 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/8 in, Deck Length 72 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.