Platform Truck, 1400lb, 60in x 36in, 38in H

  • Mfr # EPTRM36605PU95

  • Zoro # G4305458


product price:  $489.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
34 7/8 in
Overall Width
36 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EPTRM36605PU95
Zoro #
G4305458
UPC #
714334035767
Country of Origin
Mexico

Dimensions

Overall Height
34 7/8 in
Overall Length
63 5/8 in
Overall Width
36 3/8 in
Deck LxWxH
60 in x 36 in x 7-7/8 in
Deck Width
36 in
Deck Height
7 7/8 in
Deck Length
60 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1-1/4 in
Overall LxWxH
63-5/8 in x 36-3/8 in x 34-7/8 in
Caster Width
1-1/4 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
Steel-Deck Platform Truck
Handle Type
Removable Raised
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Finish
Powder Coated
Assembled/Unassembled
Assembled
Deck Material
Steel
Frame Material
Steel
Handle Pocket Location
Single End
Caster Configuration
(2) Swivel, (2) Rigid
Gauge
12
Caster Mounting Type
Plate
Number of Platforms
1
Features
Easy to Assemble, Platform Has Rubber Tray Mat, Tubular Offset Handle Allows Easy Mobility
Side Panel Type
No Side Panels
Deck Construction
Solid
Frame Finish/Coating
Powder Coated
Caster/Wheel Mounting Location
Standard
Deck Finish/Coating
Powder Coated
Lip Style
Flush
Deck Gauge
12 ga
Caster Wheel/Tread Material
Phenolic
Deck Surface
Non-Slip
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 63 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 7/8 in, Deck Length 60 in, Deck Width 36 in, Deck Surface Non-Slip, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.