Platform Truck, 1400lb, 48in x 36in, 39in H

  • Mfr # EPTLU36485PU95

  • Zoro # G4306237


product price:  $324.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
36 3/8 in
Overall Length
51 5/8 in
Overall Width
36 3/8 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EPTLU36485PU95
Zoro #
G4306237
UPC #
714334035262
Country of Origin
Mexico

Dimensions

Overall Height
36 3/8 in
Overall Length
51 5/8 in
Overall Width
36 3/8 in
Deck LxWxH
48 in x 36 in x 9-1/4 in
Deck Width
36 in
Caster Wheel Width
1-1/4 in
Caster Wheel Dia.
5 in
Deck Length
48 in
Deck Height
9 1/4 in
Overall LxWxH
51-5/8 in x 36-3/8 in x 36-3/8 in
Caster Width
1-1/4 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Includes
1-1/2 in Lip
Finish
Powder Coated
Gauge
12
Assembled/Unassembled
Assembled
Frame Material
Steel
Caster Configuration
(2) Swivel, (2) Rigid
Deck Material
Steel
Handle Pocket Location
Single End
Number of Caster Wheels
4
Caster Wheel Material
Polyurethane
Features
Floor Lock Locks the Unit in Place While Working, Lips Help Retain Product During Transport, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Lip Style
4-Sided Lipped
Side Panel Type
No Side Panels
Number of Platforms
1
Caster Wheel/Tread Material
Polyurethane
Caster Mounting Type
Plate
Deck Gauge
12 ga
Deck Finish/Coating
Powder Coated
Deck Surface
Smooth
Frame Finish/Coating
Powder Coated

Description

General Purpose Steel-Deck Platform Truck, Load Capacity 1,400 lb, Overall Height 36 3/8 in, Overall Length 51 5/8 in, Overall Width 36 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 9 1/4 in, Deck Length 48 in, Deck Width 36 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style 4-Sided Lipped, Side Panel Type No Side Panels, Number of Platforms 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.