Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 284-000447

  • Zoro # G4306286


product price:  $21.49
/ea

Key Features

Corner Radius
0.045 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
284-000447
Zoro #
G4306286
UPC #
888226269674
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Shank Dia.
1/4 in
Chamfer Width
0.001 in
Length of Cut
0.5 in
Milling Dia.
0.25 in
Overall Length
2 1/2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
End Mill Application
Roughing/Finishing
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Cutting Direction - Machining
Right Hand
Series
Fusion
Secondary Material Application ISO Code
M
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Helix Angle
Variable
Secondary Material Application
Stainless Steel
Measurement System
Inch
Primary Material Application ISO Code
K, P, S
Shank Type - Machining
Straight
List Number
1130
Cutting Direction
Right Hand
Number of Coolant Holes
0
Item
Corner Radius End Mill
Flute Type
Spiral
Finish - Machining
Uncoated
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
End Mill Style
Corner-Radius
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.045 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.