Platform Truck, 1400lb, 48in x 18in, 39in H

  • Mfr # EPT18485PU95

  • Zoro # G4306298


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Overall Height
34 7/8 in
Overall Length
51 5/8 in
Overall Width
18 3/8 in
Color
Gray
Load Capacity
1,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EPT18485PU95
Zoro #
G4306298
UPC #
714334033091
Country of Origin
Mexico

Dimensions

Overall Height
34 7/8 in
Overall Length
51 5/8 in
Overall Width
18 3/8 in
Deck LxWxH
48 in x 18 in x 7-3/4 in
Deck Height
7 3/4 in
Deck Length
48 in
Deck Width
18 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1-1/4 in
Overall LxWxH
51-5/8 in x 18-3/8 in x 34-7/8 in
Caster Width
1-1/4 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
General Purpose Steel-Deck Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Frame Material
Steel
Gauge
12
Handle Pocket Location
Single End
Caster Wheel Material
Polyurethane
Caster Configuration
(2) Swivel, (2) Rigid
Number of Caster Wheels
4
Assembled/Unassembled
Assembled
Deck Material
Steel
Side Panel Type
No Side Panels
Lip Style
Flush
Deck Finish/Coating
Powder Coated
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Deck Construction
Solid
Deck Surface
Smooth
Features
Easy to Assemble, Tubular Offset Handle Allows Easy Mobility
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Platforms
1
Deck Gauge
12 ga
Caster Wheel/Tread Material
Polyurethane

Description

Platform Truck, Load Capacity 1,400 lb, Overall Height 34 7/8 in, Overall Length 51 5/8 in, Overall Width 18 3/8 in, Deck Construction Solid, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 7 3/4 in, Deck Length 48 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height Not Applicable, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.