Platform Truck, 1400lb, 36in x 18in, 38in H

  • Mfr # EPTT183695

  • Zoro # G4306465


product price:  $240.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Height
35 3/4 in
Overall Width
18 3/8 in
Color
Gray
Load Capacity
1,400 lb
Handle Type
Removable Raised
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EPTT183695
Zoro #
G4306465
UPC #
714334036283
Country of Origin
Mexico

Dimensions

Overall Height
35 3/4 in
Overall Length
39 3/8 in
Overall Width
18 3/8 in
Deck LxWxH
35-7/8 in x 18 in x 8-5/8 in
Deck Width
18 in
Deck Height
8 5/8 in
Caster Wheel Width
1-1/4 in
Caster Wheel Dia.
5 in
Deck Length
35 7/8 in
Overall LxWxH
39-3/8 in x 18-3/8 in x 35-3/4 in
Caster Width
1-1/4 in

Details

Color
Gray
Load Capacity
1,400 lb
Item
Steel-Tube Platform Truck
Handle Type
Removable Raised
Finish
Powder Coated
Number of Caster Wheels
4
Caster Configuration
(2) Swivel, (2) Rigid
Assembled/Unassembled
Assembled
Deck Material
Steel
Gauge
16
Caster Wheel Material
Urethane
Frame Material
Steel
Handle Pocket Location
Single End
Deck Gauge
14 ga
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Deck Construction
Tube
Deck Finish/Coating
Powder Coated
Caster Wheel/Tread Material
Phenolic
Features
Tubular Offset Handle Allows Easy Mobility
Frame Finish/Coating
Powder Coated
Deck Surface
Smooth
Side Panel Type
No Side Panels
Number of Platforms
1
Caster/Wheel Configuration
(2) Rigid, (2) Swivel

Description

Steel-Tube Platform Truck, Load Capacity 1,400 lb, Overall Height 35 3/4 in, Overall Length 39 3/8 in, Overall Width 18 3/8 in, Deck Construction Tube, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 14 ga, Deck Height 8 5/8 in, Deck Length 35 7/8 in, Deck Width 18 in, Deck Surface Smooth, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.