Hand Sanitizer, Gel, Pump Bottle, 12 oz, Citrus, Ethyl Alcohol, Moisturizing, 12 PK
Mfr # 3659-12
Zoro # G4306653
product price:Â $76.39
/pk 12, $6.37/ea
Free Shipping & Returns
Key Features
Form
Gel
Container Type
Pump Bottle
Container Size
12 oz
Formula
Ethyl Alcohol
Fragrance
Citrus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3659-12
Zoro #
G4306653
UPC #
073852021912
Country of Origin
United States
Dimensions
Container Size
12 oz
Size
12 oz
Details
Item
Hand Sanitizer
Form
Gel
Container Type
Pump Bottle
Formula
Ethyl Alcohol
Fragrance
Citrus
Color
Clear
Package Configuration
6 in x 6 in
Hygiene Properties
Moisturizing
Standards
FDA
Hygiene Form
Gel
Industry Type
Healthcare
Packaging Type
Case
Hygiene Series
None
Requires Dispenser
No
Package Type
Pump Bottle
Features
Evaporates Quickly, Triclosan, Paraben, and Phthalate Free, Eliminates 99.99% of Germs on Hands
Application
Administrative Offices, Break Rooms, Classrooms, Desks, Reception Areas
Material
Gel
Product Type
Hand Sanitizer
NSF Rating
Not Rated
Alcohol Content
70 %
Number of Pumps Included
12
Description
Hand Sanitizer, Form Gel, Formula Ethyl Alcohol, Container Type Pump Bottle, Container Size 12 oz, Fragrance Citrus, Hygiene Properties Moisturizing, Requires Dispenser No, Series Not Applicable, Number of Pumps Included 12, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards FDA, Application Administrative Offices, Break Rooms, Classrooms, Desks, Reception Areas, Alcohol Content 70 Percent
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.