Coated Gloves, Nylon/Latex Palm, Acrylic Lining, Black/Blue, 2XL ( 11 )

  • Mfr # KC1LW-06-XXL

  • Zoro # G4307406


product price:  $8.15
/pr

Key Features

Color
Black/Blue
Palm Material
Nylon/Latex
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KC1LW-06-XXL
Zoro #
G4307406
UPC #
696511870463
Country of Origin
China

Dimensions

Size
2XL ( 11 )
Glove Size
2XL
Thickness
10 ga
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black/Blue
Palm Material
Nylon/Latex
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Thumb Style
Wing
Series
KC1LW
Palm Construction
Coated
Standards
ANSI 105/ISEA, EN 388:2016 2132B
Finger Style
Full Finger
Closure Type
Elastic
Back Material
Nylon
ANSI/ISEA Cut Level
A2
Cuff
Knit Wrist
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
2
Coating Finish
Sandy
Cut
Seamless
Coating Material
Latex
Glove Construction
Seamless Knit
EN 388 Rating
2132B
Cut-Resistance Coverage
Full
Glove Hand Style
Left and Right
Glove Coating Color
Blue
Anti-Static
No
Includes Pull Strap
No
Min. Temp.
Not Rated
Glove Insulation Material
Acrylic
Glove Coating Coverage
Palm
Touchscreen Compatible
No
Finger Coverage
Full Finger
Glove Materials
Nylon
Brand and Series
Ironclad KC1LW
Glove Liner Material
Acrylic
ANSI/ISEA Cut Load
855 g
Waterproof
No
Glove Coating Material
Latex
Water Resistant
No
Glove Insulation Weight
10 ga
Glove Coating Cover
Palm
Silicone-Free
No
Latex-Free
No
Glove Coating Finish
Sandy
Knit Material Color
Black
Double-Dipped
No
Glove Lining Material
Acrylic
Coating Type
Dipped
Knit Material
Nylon
Includes Reinforced Thumb Crotch
Yes
Material
Nylon
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 2132B, Glove Insulation Weight 10 ga, Standards ANSI 105/ISEA, EN 388:2016 2132B, Insulated Yes, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.