This item is Discontinued.

Crocs Slip-On Shoes w/Strap, Black, Womens 4, PR 11050-001-040

Slip-On Shoes w/Strap, Black, Womens 4, PR (Discontinued)

  • Mfr # 11050-001-040
  • Zoro # G4307536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11050-001-040
Zoro #
G4307536
UPC #
883503512702
Country of Origin
China

Dimensions

Size
4

Details

Color
Black
Gender
Women's
Footwear Style
Dress/Casual Low
Waterproof
Yes
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Outsole Material
Croslite
Item
Slip-On Shoes with Strap
Upper Material
Croslite
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Slip-On Shoes with Strap, Color Black, Gender Women's, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.