Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Speakman Manual 8" Mount, 3 Hole Widespread Faucet, Polished Chrome SB-1221-E

Manual 8" Mount, 3 Hole Widespread Faucet, Polished Chrome (Discontinued)

  • Mfr # SB-1221-E
  • Zoro # G4307834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-1221-E
Zoro #
G4307834
UPC #
671252090950
Country of Origin
China

Dimensions

Spout Length
5 1/2 in
Manufacturers Warranty Length
1 yr
Connection Size
3/8 In.
Height
5.73
Width
12.08
Length
5.5
Shower Head Face Diameter
0.0
Spout Length (In.)
5.5
Hose Length (In.)
0.0
Spout Height (In.)
2.8
Max Deck Thickness (In.)
2.25

Details

Faucet Operation
Manual
Mounting Hole Center to Center
8"
Number of Holes
3
Mounting Type
Widespread
ADA Compliant
Yes
Finish
Polished Chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Number of Handles
2
Body Material
Low Lead Brass
Flow Outlet Type
Open Spout
Weight
4.8
ADA Compliance
Yes
Connection
1/2"
Green Certification or Other Recognition
WaterSense Certified
Compliance
ASME, No Lead, & NSF Compliant
Commercial / Residential
Residential
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Residential / Commercial
Residential
Faucet Spout
Rigid
Includes
Drain Assembly
Item
Widespread Faucet
Valve Type
Ceramic
Drain Type
Pop-up
Faucet Finish
Polished Chrome
Standards
ASME A112.18.1/CSA B125.1; NSF 61; CA AB 1953 & VT Act 193
Power Source
Manual
Type
Widespread Lavatory
Flow Rate (GPM)
1.2 GPM
Connection Type
Compression
Material of Construction
Brass
Color
Chrome
For Use With
Lever handle Caspian ws & tub, Hot Valve, Cold Valve, Speakman Repair Part RPG24-0127-PC Pop Up Drain Assembly, Speakman Repair Part RPG45-0046 Mounting hardware for SB-1021, Speakman Repair Part RPG63-104494 Tee/Hose for SB-1X2X, Tee/Hose 1.2 GPM for Sb-1x2xs
Collection
Caspian
Flow Type
Laminar
Integral Stops
No
Temperature Limit Control
No
Warranty
Limited Lifetime
Certifications
ASME A112.18.1/CSA B125.1 IAPMO Certified
Faucet Configuration
Widespread
Installation Type
Counter Mounted
Vandal Resistant
No
Spout Reach (In.)
5.5
Assembly Required
Yes
Handle Placement
Top
Hose Included
No
Number of Showerheads
0
Diverter Included
No
Self-Cleaning Nozzles
No
Faucet Handle Style
Lever
Number of Spray Patterns
0
Theme
Transitional
Massage Feature
No
Escutcheon Included
No
Faucet Center Measurement
8
Valve Included
Yes
Shower Arm Included
No
Type of Spout
Rigid
Activation Type
Rotate Handle
Number of Jets
0
CEC Certified
Yes
Handles Included
Yes
Rough-in Valve Template Included
No
Pause Control
No
Scald Guard Included
No
Drain Included
Yes
Outlet Type
Open Spout

Description

Item Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: CA, CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.