Corner Radius End Mill, 0.25 in, Carbide

  • Mfr # 284-000442

  • Zoro # G4307993


product price:  $26.49
/ea

Key Features

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
284-000442
Zoro #
G4307993
UPC #
888226269629
Country of Origin
United States

Dimensions

Corner Radius
0.015 in
Shank Dia.
1/4 in
Overall Length
2 1/2 in
Chamfer Width
0.015 in
Milling Dia.
0.25 in
Length of Cut
0.5 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Spiral Direction
Right Hand
Secondary Material Application
Stainless Steel
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Finish - Machining
AlTiCrN
End Mill Application
Roughing/Finishing
Flute Type
Spiral
Material - Machining
Carbide
Number of Coolant Holes
0
Primary Material Application ISO Code
K, P, S
Drilling Tool Configuration
Individual
Item
Corner Radius End Mill
Material Grade - Machining
C2 Micrograin
Cutting Direction
Right Hand
Helix Angle
Variable
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Series
Fusion
End Mill Style
Corner-Radius
List Number
1130
Measurement System
Inch
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.25 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.015 in, 0.5 in, 2 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.