Black 64 oz Pourover Decanter

  • Mfr # 06100.0101

  • Zoro # G4308071


product price:  $87.69
/ea
Free Shipping & Returns

Key Features

Capacity
64 oz
Pour Style
Pour Over
Dishwasher Safe
No
Color
Black
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06100.0101
Zoro #
G4308071
UPC #
072504040004
Country of Origin
United States

Dimensions

Diameter
6 1/2 in
Height
7 in
Inside Depth
6 3/4 in
Height (In.)
7"
Overall Height
7 in
Top Diameter
6 1/2 in

Details

Item
Pourover Decanter
Capacity
64 oz
Pour Style
Pour Over
Dishwasher Safe
No
Color
Black
Handle Color
Black
Base Material
Plastic/Steel
NSF Certified
No
Insulated
No
Maximum Capacity
64 fl oz
Handle Included
Yes

Description

Pourover Decanter, Pour Style Pour Over, Insulated No, Base Material Plastic/Steel, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Pourover Decanter, Top Diameter 6 1/2 in, Inside Depth 6 3/4 in, Maximum Capacity 64 fl oz, Overall Height 7 in, NSF Certified No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.