Carton Tape, Polyester, Clear, 48mm x 50m

  • Mfr # 355

  • Zoro # G4309094


product price:  $24.15
/ea

Key Features

Tape Backing Material
Polyester
Tape Adhesive
Hot Melt Resin
Tape Thickness
3.4 mil
Tape Width
48 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
355
Zoro #
G4309094
UPC #
00051115687563
Country of Origin
United States

Dimensions

Tape Thickness
3.4 mil
Tape Width
48 mm
Tape Length
50 m
Tape Core Diameter
3 in
Width
48mm
Length
50m
Thickness
3.40 mil
Tape Roll Diameter
4.04 in
Metric Tape Width
48 mm
Imperial Tape Length
55 yd
Imperial Tape Width
2 in
Metric Tape Length
50 m

Details

Item
Carton Sealing Tape
Tape Backing Material
Polyester
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
78 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Performance Temp.
-60 Degrees to 150 Degrees F
Color
Clear
Tape Tensile Strength
67 lb/in
Material
Polyester
Shape
Continuous Roll
Standards
ASTM D1974-92, ASTM D5486 Type 3, Water Resistant Per ASTM D5570, CIDA-A1830B, CIDA-A-1684C, CIDA-A-1684B, Federal Specification PPP-B-636J MethoDI, PPP-T-60E, Amend . 2, Type 3, Class 2, MIL-T-43036B Amend 2 Type 2
Tape Elongation
130 %
Adhesive
Hot Melt Resin
Adhesion Strength
78 oz./in.
Series
355
Tensile Strength
67 lb./in.
Legend
No legend
Package Configuration
Carton
Tape Strength Rating
Heavy Duty
Shelf Life
18 mo
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 67 lb/in, Tape Thickness 3.4 mil, Imperial Tape Length 55 yd, Imperial Tape Width 2 in, Metric Tape Length 50 m, Metric Tape Width 48 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 355, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.