Duct Tape, Blue, 59-7/8 yd L, 1-7/8 in W

  • Mfr # 8979

  • Zoro # G4309243


original price:  $34.99 , new price: $32.15 , 8 percent off
new price:  $32.15
/ea

Key Features

Tape Color Family
Blue
Tape Color
Blue
Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8979
Zoro #
G4309243
UPC #
00021200564680
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
1 7/8 in
Metric Tape Length
54.8 m
Metric Tape Width
48 mm
Duct Tape Thickness
12.6 mil
Duct Tape Length
60 yd
Duct Tape Width
2 in
Tape Thickness
11.5 mil

Details

Item
Duct Tape
Tape Color Family
Blue
Tape Color
Blue
Material
Polyethylene Over Cloth Scrim
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Slate Blue
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
8979
Performance Temp.
40 Degrees to 200 Degrees F
Tape Shape
Continuous Roll
Duct Tape Type
Duct Tape
Adhesion Strength
52 oz/in
Tape Adhesive
Rubber
Standards
ASTM E84, UL 723
Tape Elongation
15 %
Tape Tensile Strength
36 lb/in
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
200 Degrees F
Temperature Range
40 Degrees to 200 Degrees F
Environment
Indoor and Outdoor
Tape Sub-Type
Clean Removal Duct Tape
Brand and Series
3M 8979
Common Industry
Construction
Tape Resistance Properties
Abrasion-Resistant, Moisture-Resistant, Water-Resistant
Product Form
Continuous Roll
Tape Brand
3M(TM)
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM, UL Listed
Duty Rating
Standard Duty
Tape Type
Duct & Repair Tape
Tape Backing Construction
Cloth
Adhesion to Steel
57 oz/in
Minimum Tape Performance Temperature
40 Degrees F

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Construction, Environment Outdoor, Imperial Tape Length 59 7/8 yd, Imperial Tape Width 1 7/8 in, Continuous Roll, Series 8979, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Blue, Tape Sub-Type Clean Removal Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 48 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.