Duct Tape, Olive, 60 yd L, 2 in W

  • Mfr # 8979N

  • Zoro # G4309286


product price:  $44.25
/ea

Key Features

Tape Color Family
Green
Tape Color
Olive
Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Material
Polyethylene Over Cloth Scrim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8979N
Zoro #
G4309286
UPC #
00051131178199
Country of Origin
Canada

Dimensions

Imperial Tape Length
60 yd
Imperial Tape Width
2 in
Metric Tape Length
54.8 m
Metric Tape Width
50.8 mm
Duct Tape Thickness
12.6 mil
Duct Tape Length
60 yd
Duct Tape Width
2 in
Tape Thickness
11.5 mil

Details

Tape Color Family
Green
Item
Duct Tape
Tape Color
Olive
Material
Polyethylene Over Cloth Scrim
Tensile Strength
36 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Coated Cloth
Color
Olive
Tape Backing Material
Polyethylene Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
8979N
Tape Adhesive
Rubber
Performance Temp.
40 Degrees to 200 Degrees F
Standards
BOCA, HUD, UL 723
Adhesion Strength
52 oz/in
Duct Tape Type
Duct Tape
Tape Shape
Continuous Roll
Tape Tensile Strength
36 lb/in
Tape Elongation
15 %
Number of Adhesive Sides
1
Temperature Range
40 Degrees to 200 Degrees F
Minimum Tape Performance Temperature
40 Degrees F
Specifications Met
MIL-STD-2041D(SH)
Duty Rating
Standard Duty
Maximum Tape Performance Temperature
200 Degrees F
Tape Resistance Properties
Moisture Resistant, UV-Resistant, Weather-Resistant
Tape Sub-Type
Nuclear Grade Duct Tape
Tape Backing Construction
Cloth
Tape Brand
3M(TM)
Tape Type
Duct & Repair Tape
Common Industry
Assembly & Manufacturing, Metalworking, Warehouse
Adhesion to Steel
57 oz/in
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Brand and Series
3M 8979N
Tape Adhesive Format
Single-Sided

Description

Adhesion to Steel 57 oz/in, Tape Brand 3M(TM), Assembly and Manufacturing, Metalworking, Warehouse, Environment Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Continuous Roll, Series 8979N, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Coated Cloth, Tape Color Olive, Tape Sub-Type Nuclear Grade Duct Tape, Tape Thickness 11.5 mil, Duct and Repair Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 54.8 m, Metric Tape Width 50.8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.