72mm W x 50m L Clear Sealing Tape

  • Mfr # 375

  • Zoro # G4309322


product price:  $22.15
/ea

Key Features

Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Thickness
3.1 mil
Tape Width
72 mm
Tape Length
50 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
375
Zoro #
G4309322
UPC #
00051115687655
Country of Origin
United States

Dimensions

Tape Thickness
3.1 mil
Tape Width
72 mm
Tape Length
50 m
Tape Core Diameter
3 in
Thickness
3.10 mil
Width
72mm
Length
50m
Tape Roll Diameter
4.04 in
Imperial Tape Width
3 in
Metric Tape Length
50 m
Metric Tape Width
72 mm
Imperial Tape Length
55 yd

Details

Item
Carton Sealing Tape
Tape Backing Material
Polypropylene
Tape Adhesive
Hot Melt Resin
Tape Shape
Continuous Roll
Tape Color
Clear
Tape Adhesive Strength
55 oz/in
Tape Application
Hand
Min. Tape Performance Temp.
35 Degrees F
Adhesive
Hot Melt Resin
Tape Tensile Strength
35 lb/in
Adhesion Strength
55 oz./in.
Tape Elongation
160 %
Color
Clear
Material
Polypropylene
Tensile Strength
35 lb./in.
Legend
No legend
Shape
Continuous Roll
Standards
US Postal Regulations, ASTM D1974-92, ASTM D5486 Type 3, ASTM D5570 and CIDA-A-1684B, FDA Requirements for Indirect Food Contact
Performance Temp.
40 Degrees to 80 Degrees F
Series
375
Shelf Life
18 mo
Package Configuration
Carton
Tape Strength Rating
Heavy Duty
Recycled Cardboard Capable
Recycled Cardboard Capable

Description

Clear, Tape Adhesive Hot Melt Resin, Tape Application Hand, Tape Strength Rating Heavy Duty, Tape Tensile Strength 35 lb/in, Tape Thickness 3.1 mil, Imperial Tape Length 55 yd, Imperial Tape Width 3 in, Metric Tape Length 50 m, Metric Tape Width 72 mm, Min. Tape Performance Temp. 35 Degrees F, Max. Tape Performance Temp. Not Applicable, Carton Sealing Tape, Message Not Applicable, Package Configuration Carton, Series 375, Shelf Life 18 mo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.