Corner Radius End Mill, 0.625 in

  • Mfr # 284-000734

  • Zoro # G4309953


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.045 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000734
Zoro #
G4309953
UPC #
888226272537
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Chamfer Width
0.001 in
Milling Dia.
0.625 in
Length of Cut
0.75 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
List Number
1130
Finish - Machining
AlTiCrN
End Mill Style
Corner-Radius
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Secondary Material Application
Stainless Steel
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Application
Roughing/Finishing
Number of Coolant Holes
0
Cutting Direction
Right Hand
Secondary Material Application ISO Code
M
Cutting Direction - Machining
Right Hand
Item
Corner Radius End Mill
Primary Material Application ISO Code
K, P, S
Flute Type
Spiral
Spiral Direction
Right Hand
Material Grade - Machining
C2 Micrograin
Drilling Tool Configuration
Individual
Series
Fusion
Measurement System
Inch
Coolant Fed
Non-Coolant Through
Helix Angle
Variable
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.045 in, 0.75 in, 3 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.