Zoro Homepage
This item is Discontinued.
Lem Wire Marker Book, Write-On, Self-Laminatng PPCL6

Wire Marker Book, Write-On, Self-Laminatng (Discontinued)

  • Mfr # PPCL6
  • Zoro # G4311142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPCL6
Zoro #
G4311142
UPC #
-
Country of Origin
United States

Dimensions

Label Width
1.00"
Label Height
3.00"

Details

Item
Wire Marker Book
Legend
(Blank)
Color
White/Transparent
Markers per Card
60 Per Book
Material
vinyl
Temp. Range
-50 Degrees to 250 Degrees F
Label Type
Write-On
Background Color
Transparent/White
Label Material
Vinyl Film
Marker Attachment Style
Self-Laminating
Write-On Area
1.00" x 0.75"
No. of Labels
60

Description

Wire Marker Book, Write-On, Legend (Blank), Color White/Transparent, Markers per Card 60 Per Book, Material Vinyl, Temp. Range -50 Degrees to 250 Degrees F, Label Width 1.00 in, Label Height 3.00 in, Marker Attachment Style Self-Laminating, No. of Labels 60, Write-On Area 1.00 in x 0.75 in, Label Material Vinyl Film, Background Color Transparent/White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.