This item is Discontinued.

Lem Conduit Marker, Legend 277/480 V LVM277/480VC

Conduit Marker, Legend 277/480 V (Discontinued)

  • Mfr # LVM277/480VC
  • Zoro # G4311316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVM277/480VC
Zoro #
G4311316
UPC #
-
Country of Origin
United States

Dimensions

Label Size W x H
2 1/4 in x 1/2 in
Character Height
5/16"

Details

Item
Conduit and Voltage Markers
Label Type
Self-Stick Vinyl
Legend
277/480 Volts
Markers per Card
18
Label Style
C
Background Color
Orange
Legend Color
Black

Description

Conduit and Voltage Markers, Label Size W x H 2 1/4 in x 1/2 in, Label Type Self-Stick Vinyl, Legend 277/480 Volts, Markers per Card 18, Character Height 5/16 in, Legend Color Black, Background Color Orange, Label Style C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.