This item is Discontinued.

Lem Conduit Marker, Legend 120/208 V, 9 In LVM120/208A

Conduit Marker, Legend 120/208 V, 9 In (Discontinued)

  • Mfr # LVM120/208A
  • Zoro # G4311483
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LVM120/208A
Zoro #
G4311483
UPC #
-
Country of Origin
United States

Dimensions

Label Size W x H
9 in x 2 1/4 in
Character Height
1-7/8"

Details

Item
Conduit and Voltage Markers
Label Type
Self-Stick Vinyl
Legend
120/208 Volts
Markers per Card
1
Label Style
A
Background Color
Orange
Legend Color
Black

Description

Conduit and Voltage Markers, Label Size W x H 9 in x 2 1/4 in, Label Type Self-Stick Vinyl, Legend 120/208 Volts, Markers per Card 1, Character Height 1 7/8 in, Legend Color Black, Background Color Orange, Label Style A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.