Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size
Mfr # 6826
Zoro # G4312147
product price:Â $16.19
/eaKey Features
Size
Universal
Material
Fleece
Color
Black
Covers
Head, Face and Neck
Style
Balaclava
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6826
Zoro #
G4312147
UPC #
720476168263
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Material
Fleece
Color
Black
Covers
Head, Face and Neck
Style
Balaclava
Series
6826
Insulated for Cold Conditions
Yes
High-Visibility
No
Areas Covered
Face, Head, Neck, Nose
Adjustment Type
Hook-and-Loop
Includes Removable Face Mask
No
Closure Type
Hook-and-Loop
Includes Lining
No
Garment Type
Balaclava
Features
2-In-1 Detachable Pieces, Long Length
Description
Balaclava, Style Balaclava, Garment Type Balaclava, Includes Lining No, Areas Covered Face, Head, Neck, Nose, Adjustment Type Hook-and-Loop, Closure Type Hook-and-Loop, Material Fleece, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features 2-In-1 Detachable Pieces, Long Length, Insulated for Cold Conditions Yes, Series 6826
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.