Balaclava Face Mask, Four-Way Stretchable Fleece, Moisture-Wicking, Black, Universal Size
Mfr # 6821
Zoro # G4312165
product price:Â $9.19
/eaKey Features
Color
Black
Material
Fleece
Size
Universal
Areas Covered
Face, Head, Neck
Covers
Head, Neck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6821
Zoro #
G4312165
UPC #
720476168218
Country of Origin
Indonesia
Dimensions
Size
Universal
Details
Item
Balaclava
Color
Black
Material
Fleece
Areas Covered
Face, Head, Neck
Covers
Head, Neck
Style
Face Mask
Features
High Visibility, High-Quality Thermal Fleece, Long Length, Stretchable Material
Insulated for Cold Conditions
Yes
Moisture-Wicking
Yes
Garment Type
Balaclava
Includes Removable Face Mask
No
Series
6821
Includes Lining
No
High-Visibility
No
Description
Balaclava, Style Face Mask, Garment Type Balaclava, Includes Lining No, Areas Covered Face, Head, Neck, Material Fleece, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Features High Visibility, High-Quality Thermal Fleece, Long Length, Stretchable Material, Insulated for Cold Conditions Yes, Moisture-Wicking Yes, Series 6821
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.