Corner Radius End Mill, 0.5 in, Carbide

  • Mfr # 284-000690

  • Zoro # G4313417


product price:  $93.19
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.03 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000690
Zoro #
G4313417
UPC #
888226272094
Country of Origin
United States

Dimensions

Corner Radius
0.03 in
Shank Dia.
1/2 in
Overall Length
4 in
Length of Cut
2 in
Milling Dia.
0.5 in
Chamfer Width
0.001 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Drilling Tool Configuration
Individual
Helix Angle
Variable
Finish - Machining
AlTiCrN
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Coolant Holes
0
Material Grade - Machining
C2 Micrograin
Material - Machining
Carbide
Measurement System
Inch
Flute Type
Spiral
End Mill Style
Corner-Radius
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Series
Fusion
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Secondary Material Application ISO Code
M
List Number
1130
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Primary Material Application ISO Code
K, P, S
Cutting Direction - Machining
Right Hand
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Inch, 0.03 in, 2 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.