Corner Radius End Mill, 0.1875 in

  • Mfr # 284-000421

  • Zoro # G4314722


product price:  $19.19
/ea

Key Features

Corner Radius
0.045 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000421
Zoro #
G4314722
UPC #
888226269414
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Shank Dia.
3/16 in
Chamfer Width
0.001 in
Milling Dia.
0.1875 in
Overall Length
2 in
Length of Cut
0.625 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Primary Material Application ISO Code
K, P, S
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
C2 Micrograin
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Coolant Fed
Non-Coolant Through
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
Spiral Direction
Right Hand
Helix Angle
Variable
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Secondary Material Application
Stainless Steel
Measurement System
Inch
End Mill Style
Corner-Radius
Finish - Machining
Uncoated
Secondary Material Application ISO Code
M
List Number
1130
Number of Coolant Holes
0
Series
Fusion
Item
Corner Radius End Mill
Material - Machining
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.1875 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0.045 in, 0.625 in, 2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.