Cor Rad End Mill, 1/2", Carb, 0" rad

  • Mfr # 284-000693

  • Zoro # G4314738


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Corner Radius
0 in
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284-000693
Zoro #
G4314738
UPC #
888226272124
Country of Origin
United States

Dimensions

Corner Radius
0 in
Shank Dia.
1/2 in
Overall Length
4 in
Milling Dia.
0.5 in
Chamfer Width
0.001 in
Length of Cut
2 in

Details

Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Bright (Uncoated)
Grade
Carbide
Helix Angle
Variable
Measurement System
Inch
Material - Machining
Carbide
Spiral Direction
Right Hand
Series
Fusion
Material Grade - Machining
C2 Micrograin
For Material Hardness
Less Than240- Greater Than240HB, Less Than28-65Rc
End Mill Application
Roughing/Finishing
List Number
1130
Number of Coolant Holes
0
End Mill Style
Corner-Radius
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P, S
Coolant Fed
Non-Coolant Through
Finish - Machining
Uncoated
Material Applications
Cast Iron, Stainless Steel, Steel, Super Alloy
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Flute Type
Spiral
Item
Corner Radius End Mill
Secondary Material Application ISO Code
M
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Nickel, Steel, Titanium, Tool and Die Steel
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Inch, 0 in, 2 in, 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.