42" W 2 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter

  • Mfr # 17456

  • Zoro # G4315127


product price:  $511.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

File Size
A4/Legal/Letter
Height
28"
Material
Steel
Number of Drawers
2
Overall Depth
18 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17456
Zoro #
G4315127
UPC #
29404174568
Country of Origin
United States

Dimensions

File Size
A4/Legal/Letter
Height
28"
Overall Depth
18 5/8 in
Overall Height
28 in
Width
42"
Depth
18-5/8"
Overall Width
42 in
Inside Drawer Depth
16 in
Inside Drawer Height
11 1/4 in
Inside Drawer Width
38 3/8 in
Storage Cabinet Width
42 in
Storage Cabinet Height
28 in
Storage Cabinet Depth
18 5/8 in

Details

Color
Putty
Material
Steel
Number of Drawers
2
Type
Lateral
Finish
Painted
Number of Drawers or Bins
2
File Cabinet Type
Lateral
Series
HL8000
Lock Included
Yes
Number of Pockets
0
Side to Side Capacity Letter
76-49/64"
Includes
Hang Rails
Number of Shelves
0
Front-Back Capacity Legal
60-13/32"
Item
Lateral File Cabinet
Front/Back Capacity Letter
90-39/64"
Handle Type
Full-Width Drawer Pulls
Label Holder Included
Yes
Assembled/Unassembled
Assembled
Side to Side Capacity Legal
76-49/64"
Construction
Steel
Standards
Greenguard Gold Certified, TAA Compliant, TSCA Compliant
Number of Doors
0
Configuration
(2) Drawers
Assembly
Assembled
Product Type
Lateral File Cabinet
Includes Hang Rails
Yes
Form Factor
A4, Legal, Letter
Kit Product Type
Lateral File Cabinet
Number of Locking Drawers
2
Includes Label Holders
Yes
Pull Shape
Handle
Caster/Glide Type
Leveling Glides
Locking
Integrated
Number of Casters/Glides
4
Drawer Slide Type
Ball Bearing
Lockable Drawer Location
All

Description

This 42 in. wide 2 drawer commercial grade lateral filing cabinet is designed for heavy duty use, yet looks great in any office. Precision ball-bearing suspension allows for quiet use in your busy office environment. Fully assembled steel construction with reinforced base. Non-porous surface is easy to clean. Interlock system prevents tipping by only allowing one drawer open at a time. Dual lock bars and core-removable lock come standard. Unit includes hang rails, magnetic label holders, and four adjustable leveling glides. Greenguard Gold certified for indoor air quality. Meets or exceeds ANSI-BIFMA standards. TAA compliant. Limited Lifetime Warranty.


  • Commercial grade ball-bearing suspension allows fully loaded drawers to open with ease
  • Durable, fully assembled steel construction with non-porous surface is easy to clean
  • Hangrails, counterweights, four adjustable leveling glides and magnetic label holders included
  • Lock included to keep contents of all drawers secure
  • Reinforced base construction for extra structural rigidity
  • Drawer interlock system inhibits tipover
  • Dual lock bars secure both sides of drawers
  • Accommodates letter, legal and A4 size hanging files
  • Full-width J-pull handles
  • Limited Lifetime Warranty, Meets or exceeds ANSI-BIFMA standards. Greenguard Gold Certified, & Powder Coat finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.